Powder Free Nitrile Disposable Gloves
UltraSense® Powder Free Nitrile Disposable Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Coating:
- Powder Free
- Collection:
- UltraSense®
- Disposable:
- Yes
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No