3 in. Brass FNPT Gate Valve
3 in. Brass FNPT Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quality vacuum pumper valves
- Quick opening lever action
- All brass construction
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Material:
- Brass
- Maximum Temperature:
- 194
- NSF Certified:
- No
- Pressure - Maximum:
- 145 psi
- Recommended Valve Application:
- Residential, Commercial
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Size:
- 3 in
- Valve Type:
- Gate Valve