6 in. Brass FNPT Gate Valve
6 in. Brass FNPT Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Quality vacuum pumper valves
- Quick opening lever action
- All brass construction
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 116 psi
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Size:
- 6 in
- Valve Type:
- Gate Valve
- Width:
- 4-1/50