2 in. Brass FNPT Gate Valve
2 in. Brass FNPT Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All brass construction
- Quick opening lever action
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Brass
- Maximum Temperature:
- 194
- Pressure - Maximum:
- 230 psi
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Size:
- 2 in
- Valve Type:
- Gate Valve