6 in. Brass FNPT Piston Valve
6 in. Brass FNPT Piston Valve
Product Details
Product Details
- Designed for Air, Hydraulic or Manual Actuation
- Brass Construction
- FNPT or 4 Bolt Square Flange Mounting
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Brass
- Pressure - Maximum:
- 37 psi
- Valve Body Material:
- Brass
- Valve Size:
- 6 in
- Valve Type:
- Piston Valve