*CVR* 1/15 HP 230V CCW 1550RPM
*CVR* 1/15 HP 230V CCW 1550RPM
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Universal Drop in Replacement for walk-in evaporator applications
- Shaft water slinger
- Power Cord with Lyal plug
- Standard thru bolt configuration
- 1 Discrete speed, Automatic torque variation
Specifications
- AMP:
- 0.63
- Diameter:
- 3-3/10 in
- Frame Size:
- 51
- Horsepower:
- 1/15 hp
- Motor Enclosure:
- Totally Enclosed
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- Proposition 65:
- WARNING:THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. HTTPS://WWW.P65WARNINGS.CA.GOV/
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- Shaft Length:
- 4-1/8 in
- Shaft Size:
- 5/16 in
- UL Listed:
- Yes
- UPC:
- 685744052050
- Volts:
- 208/230V