This product requires certification to purchase.

2-1/8 in. Compression Straight Coupling with Red Rubber Gasket

Morris Coupling

2-1/8 in. Compression Straight Coupling with Red Rubber Gasket

  • Fast #
  • Part #M0102123R2
  • Item #7202763
  • Manufacturer Part #0102123R2
3.4 out of 5 Customer Rating
Brand image
Morris Coupling

2-1/8 in. Compression Straight Coupling with Red Rubber Gasket

  • Fast #
  • Part #M0102123R2
  • Item #7202763
  • Manufacturer Part #0102123R2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
2-1/8
Fitting Size 2:
2-1/8
Fitting Sizes:
2-1/8 in
IAPMO Listed:
No
Material:
Steel, Rubber
NSF Certified:
No
UL Listed:
No