3 - 4 in. Neoprene Replacement Gasket for 3-1/2 in. OD Tube and Pipe
3 - 4 in. Neoprene Replacement Gasket for 3-1/2 in. OD Tube and Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 3-1/2 in OD Tube and Pipe
- Color Finish Name:
- Black
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- UL Listed:
- No