This product requires certification to purchase.

1/2 x 6 in. Cutter 1 Piece

Morse Cutting Tools

1/2 x 6 in. Cutter 1 Piece

  • Fast #
  • Part #MA45PS
  • Item #7287968
  • Manufacturer Part #A45PS
5 out of 5 Customer Rating
Morse Cutting Tools

1/2 x 6 in. Cutter 1 Piece

  • Fast #
  • Part #MA45PS
  • Item #7287968
  • Manufacturer Part #A45PS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/2 in
Diameter:
6
Number of Pieces:
1 Piece
Shank Size:
1/2
Shank Style:
Hex
Tool Type:
Cutter
UPC:
050326139038