1/4 x 1/4 x 1/4 in. Straight Jobber 12 Piece
1/4 x 1/4 x 1/4 in. Straight Jobber 12 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Drill Bit Type:
- Jobber
- Length:
- 4
- Magnetic:
- No
- Material:
- Cobalt
- Number of Pieces:
- 12 Piece
- Shank Size:
- 1/4
- Shank Style:
- Straight
- UPC:
- 686125171780