This product requires certification to purchase.

25/64 x 25/64 x 25/64 in. Straight Jobber 12 Piece

Morse Cutting Tools

25/64 x 25/64 x 25/64 in. Straight Jobber 12 Piece

  • Fast #
  • Part #M17206
  • Item #5151765
  • Manufacturer Part #17206
3.7 out of 5 Customer Rating
Morse Cutting Tools

25/64 x 25/64 x 25/64 in. Straight Jobber 12 Piece

  • Fast #
  • Part #M17206
  • Item #5151765
  • Manufacturer Part #17206
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
25/64 in
Bit Sizes:
25/64 in
Drill Bit Type:
Jobber
Drilling Depth (in):
3-3/4 in
Length:
5-1/8
Magnetic:
No
Material:
Cobalt
Number of Pieces:
12 Piece
Shank Size:
25/64
Shank Style:
Straight
UPC:
686125172060