5/32 x 5/32 x 25/64 in. Straight Jobber
5/32 x 5/32 x 25/64 in. Straight Jobber
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Bit Diameter(s) (In):
- 5/32 in
- Bit Sizes:
- 5/32 in
- Coating:
- Black Oxide
- Color Finish Name:
- Black
- Drill Bit Type:
- Jobber
- Drilling Depth (in):
- 3-3/4 in
- Length:
- 5-1/8
- Magnetic:
- No
- Material:
- High Speed Steel
- Shank Size:
- 25/64
- Shank Style:
- Straight