9/32 x 9/32 x 9/32 in. Straight Jobber 12 Piece
9/32 x 9/32 x 9/32 in. Straight Jobber 12 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Bit Diameter(s) (In):
- 9/32 in
- Bit Sizes:
- 9/32 in
- Drill Bit Type:
- Jobber
- Length:
- 4-1/2 in
- Magnetic:
- No
- Material:
- Cobalt
- Number of Pieces:
- 12 Piece
- Shank Size:
- 9/32 in
- Shank Style:
- Straight
- UPC:
- 686125171872