17-1/2 in. 4 Ton Coil
17-1/2 in. 4 Ton Coil
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Tonnage:
- 4 Tons
- Tonnage:
- 4 Ton
- UL Listed:
- No
- UPC:
- 662469010107
- Width:
- 17-1/2