18-3/10 in. 2 Ton Coil for Air Handler
18-3/10 in. 2 Ton Coil for Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- Height:
- 18
- Length:
- 3
- MBH:
- 24
- Material:
- Aluminum, Copper, Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Tonnage:
- 2 Tons
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Width:
- 18-3/10