2.5 - 5 Ton R-410A Thermal Expansion Valve
2.5 - 5 Ton R-410A Thermal Expansion Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Mortex Products OEM repair part
Documents
Specifications
- A2L Compatible:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Inlet Outlet:
- 3/8 in inlet/ 3/4 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 450 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Tonnage:
- 2.5 - 5 Ton
- UL Listed:
- No
- Valve Type:
- Thermal Expansion Valve