27 in Return Air Plenum
27 in Return Air Plenum
Product Details
Product Details
- Return Air Plenum
Specifications
- Depth:
- 25
- Duct Plenum Type:
- Return Air Plenum
- Height:
- 30-1/2
- Length:
- 23-1/2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 27 in
- Width:
- 19-3/4