This product requires certification to purchase.

2 - 5 Ton - Downflow - Copper - Manufactured Home Uncased Coil

Mortex Products

96 Series 2 - 5 Ton - Downflow - Copper - Manufactured Home Uncased Coil

  • Fast #
  • Part #M968W4NOP
  • Item #3909395
  • Manufacturer Part #96-8W4N-OP
5 out of 5 Customer Rating
Brand image
Mortex Products

96 Series 2 - 5 Ton - Downflow - Copper - Manufactured Home Uncased Coil

  • Fast #
  • Part #M968W4NOP
  • Item #3909395
  • Manufacturer Part #96-8W4N-OP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • R-22 and R-410 Compatible
  • Leak tested at 500 psi and factory sealed
  • Schrader port for pressure verification
  • Rated for use with most outdoor AC and HP models
  • Fits many existing indoor M.H. furnaces
  • Requires Certification

Specifications

A2L Compatible:
No
Casing:
Uncased
Collection:
96 Series
Configuration:
Downflow
Height:
18
Length:
19-3/5
Material:
Copper
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Tonnage:
2 - 5 Ton
UL Listed:
Yes
Weight:
38
Width:
18