2.5 Ton - Copper - Uncased - Coil
96 Series 2.5 Ton - Copper - Uncased - Coil
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Coil Type:
- Uncased
- Collection:
- 96 Series
- Depth:
- 19-5/8 in
- ETL Listed:
- No
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Height:
- 18 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Weight:
- 38 lb
- Width:
- 18 in