3 - 3.5 Ton - Uncased Coil - TXV
96 Series 3 - 3.5 Ton - Uncased Coil - TXV
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R410A compatible
- Available in TXV and piston metering
- Designed specifically to fit MH furnaces
- Largest selection of coil patterns and face areas in the industry
- Vast number of AHRI ratings
- Available with sweat fit or quick connect fittings
- Built-in strainer for coil protection
- UL® listed and leak tested at 500 psi
- Dual opening drain pan
Specifications
- A2L Compatible:
- No
- BTU:
- 57000
- Casing:
- Uncased
- Collection:
- 96 Series
- Configuration:
- Downflow, Upflow
- Height:
- 18 in
- Indoor Outdoor:
- Indoor
- Length:
- 19-3/5 in
- MBH:
- 57
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 13.0
- Tonnage:
- 3 - 3.5 Ton
- UL Listed:
- Yes
- UPC:
- 662469008548
- Weight:
- 39 lb
- Width:
- 18 in