Coil Cabinet with Louvered Front and Solid Top - R-410A - 19-3/4" W
97 Series Coil Cabinet with Louvered Front and Solid Top - R-410A - 19-3/4" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R410A compatible
- Available in TXV and piston metering
- Designed specifically to fit MH furnaces
- Largest selection of coil patterns and face areas in the industry
- Vast number of AHRI ratings
- Available with sweat fit or quick connect fittings
- Built-in strainer for coil protection
- UL® listed and leak tested at 500 psi
- Dual opening drain pan
Specifications
- A2L Compatible:
- No
- CFM:
- 1800 ft3/min
- Coil Type:
- Evaporator
- Collection:
- 97 Series
- Configuration:
- Standard
- Depth:
- 25 in
- Height:
- 40-1/4 in
- Indoor Outdoor:
- Indoor
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 13.0
- UL Listed:
- Yes
- Weight:
- 37 lb
- Width:
- 19-3/4 in