3.5 - 5 Ton - Coil
98 Series 3.5 - 5 Ton - Coil
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R-22 and R-410 Compatible
- Leak tested at 500 psi and factory sealed
- Schrader port for pressure verification
- Rated for use with most outdoor AC & HP models
- Fits many existing indoor M.H. furnaces
Specifications
- A2L Compatible:
- No
- Collection:
- 98 Series
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14.0
- Tonnage:
- 3.5 - 5 Ton
- UL Listed:
- No
- UPC:
- 662469009866