10kW - Downflow/Horizontal - Electric Furnace
E30 Series 10kW - Downflow/Horizontal - Electric Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- FER compliant ECM motor (constant torque)
- Heat pump ready
- Multiple premium coil cabinets/return grille options
- Built in time delay relay (TDR)
- Optional electric heat available 6KW-20KW
- Industry exclusive 5-year parts warranty!
Specifications
- AFUE:
- 100.00 %
- AMP:
- 50, 60
- BTU:
- 34000
- Collection:
- E30 Series
- Condensing:
- No
- Configuration:
- Downflow
- Depth:
- 23-2/5 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Gas Valve Stages:
- Single-Stage
- Height:
- 33 in
- Horsepower:
- 1/2 hp
- Length:
- 23-1/2 in
- MBH:
- 34
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 30 to 90 Deg F
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 10 kW
- Width:
- 19-4/5 in