This product requires certification to purchase.

Downflow/Horizontal - Furnace

Mortex Products

E30 Series Downflow/Horizontal - Furnace

  • Fast #
  • Part #ME30B5D015AAA
  • Item #7188161
  • Manufacturer Part #E30B5D015AAA
5 out of 5 Customer Rating
Brand image
Mortex Products

E30 Series Downflow/Horizontal - Furnace

  • Fast #
  • Part #ME30B5D015AAA
  • Item #7188161
  • Manufacturer Part #E30B5D015AAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • FER compliant ECM motor (constant torque)
  • Heat pump ready
  • Multiple premium coil cabinets/return grille options
  • Built in time delay relay (TDR)
  • Optional electric heat available 6KW-20KW
  • Industry exclusive 5-year parts warranty!
  • Requires Certification

Specifications

Collection:
E30 Series
Condensing:
No
Configuration:
Downflow
Depth:
23-2/5
Energy Star Compliant:
No
Fan Speeds:
5
Gas Valve Stages:
Single-Stage
Height:
33
Horsepower:
3/4 hp
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
35 to 100 Deg F
Tonnage:
2 - 5 Ton
UL Listed:
No
Volts:
240V
Watts:
15
Width:
19-4/5