3 Ton - Manufactured Home Coil
RPM Mobile Home Series 3 Ton - Manufactured Home Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 27600
- CFM:
- 995 ft3/min
- Casing:
- Uncased
- Collection:
- RPM Mobile Home Series
- Configuration:
- Downflow
- Height:
- 20 in
- Indoor Outdoor:
- Indoor
- Length:
- 19-5/8 in
- MBH:
- 27.6
- Material:
- Aluminum, Copper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Weight:
- 34 lb
- Width:
- 18 in