Mortise Slide Door Handle Set in Black
Mortise Slide Door Handle Set in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
- Used by a variety of sliding patio door manufacturers
- Non-handed for left or right handed doors
- Has a 3-15/16 inch on center mounting holes
- Extruded outside aluminum and diecast exterior handle, black
- This is a non-keyed unit. To make it keyed, use Prime-Line part E 2000
- Mounting hardware included
- A Phillips head screwdriver is required for installation
- Please refer to the line art drawing for dimensions and compare with your needs before purchasing
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Brand Model Compatibility:
- E-2008, E-2009, E-2014 and E-2111 Mortise Latches
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3/16
- Material:
- Aluminum
- Product Type:
- Hardware
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 049793701589
- Width:
- 1