40 lb. Clean and Protect Water Softener Salt Pellet
40 lb. Clean and Protect Water Softener Salt Pellet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Contaminant Removal:
- Softening
- EPA Compliant:
- No
- NSF Certified:
- No
- Size:
- 40 lb
- UL Listed:
- No