40 lb. Potassium Chloride Pellet

You last purchased this on
 
Morton Salt

40 lb. Potassium Chloride Pellet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Morton Salt

40 lb. Potassium Chloride Pellet

  • Fast #
  • Part #M1498
  • Item #1569481
  • Manufacturer Part #1498
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
CE Approved:
No
Contaminant Removal:
Softening
Depth:
4 in
EPA Compliant:
No
Height:
21 in
Material:
Potassium Chloride
NSF Certified:
No
Size:
40 lb
UL Listed:
No
Width:
13 in