1/2 x 5/16 x 44 in. Cogged V-Belt
1/2 x 5/16 x 44 in. Cogged V-Belt
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Motion Industries V-Belt
Specifications
- Length:
- 44
- Product Type:
- Cogged V-Belt
- Thickness:
- 5/16 in
- Type:
- MOTAX42
- Width:
- 1/2