This product requires certification to purchase.

1/2 x 5/16 x 52 in. Cogged V-Belt

Motion Industries

1/2 x 5/16 x 52 in. Cogged V-Belt

  • Fast #
  • Part #MAX50
  • Item #10285555
  • Manufacturer Part #AX50
4.6 out of 5 Customer Rating
Brand image
Motion Industries

1/2 x 5/16 x 52 in. Cogged V-Belt

  • Fast #
  • Part #MAX50
  • Item #10285555
  • Manufacturer Part #AX50
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Motion Industries V-Belt
  • Requires Certification

Specifications

Length:
52 in
Product Type:
Cogged V-Belt
Thickness:
5/16 in
Width:
1/2 in