1/2 x 5/16 x 60 in. Cogged V-Belt
1/2 x 5/16 x 60 in. Cogged V-Belt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Motion Industries V-Belt
Specifications
- Length:
- 60
- Product Type:
- Cogged V-Belt
- Thickness:
- 5/16 in
- Type:
- MAX58
- Width:
- 1/2