1/2 x 5/16 x 63 in. Cogged V-Belt
1/2 x 5/16 x 63 in. Cogged V-Belt
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Motion Industries V-Belt
Specifications
- Length:
- 63 in
- Product Type:
- Cogged V-Belt
- Thickness:
- 5/16 in
- Width:
- 1/2 in