This product requires certification to purchase.

21/32 x 13/32 x 33 in. Cogged V-Belt

Motion Industries

21/32 x 13/32 x 33 in. Cogged V-Belt

  • Fast #
  • Part #MBX30
  • Item #10285621
  • Manufacturer Part #BX30
5 out of 5 Customer Rating
Brand image
Motion Industries

21/32 x 13/32 x 33 in. Cogged V-Belt

  • Fast #
  • Part #MBX30
  • Item #10285621
  • Manufacturer Part #BX30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Motion Industries V-Belt
  • Requires Certification
Dimensions & Measurements
Length
33 in
Thickness
13/32 in
Width
21/32 in
Warranty & Product Information
Product Type
Cogged V-Belt
Type
MBX30