This product requires certification to purchase.

3/8 x 7/32 x 26 in. Fractional Horsepower V-Belt

Motion Industries

3/8 x 7/32 x 26 in. Fractional Horsepower V-Belt

  • Fast #
  • Part #M3L260
  • Item #10285492
  • Manufacturer Part #3L260
4.6 out of 5 Customer Rating
Brand image
Motion Industries

3/8 x 7/32 x 26 in. Fractional Horsepower V-Belt

  • Fast #
  • Part #M3L260
  • Item #10285492
  • Manufacturer Part #3L260
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Motion Industries V-Belt
  • Requires Certification

Specifications

Length:
26
Product Type:
V-Belt
Thickness:
7/32 in
Type:
M3L260
Width:
3/8