1/2 x 23 in. V-Belt
Multi-Plus® 1/2 x 23 in. V-Belt
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Motion Industries V-Belt
Specifications
- Collection:
- Multi-Plus®
- Length:
- 23 in
- Product Type:
- V-Belt
- Width:
- 1/2 in