8 in. Scrubbing Pad in Green (Case of 10)
8 in. Scrubbing Pad in Green (Case of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Color Finish Name:
- Green
- Green Seal Certified:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- Package Quantity:
- Case of 10
- Pad Size:
- 8