8 in. Stripping Pad in Black (Case of 10)
MotorScrubber™ 8 in. Stripping Pad in Black (Case of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Nylon-grit stripping pad
- For light scouring of many surfaces
- Color: Black
Specifications
- Application:
- Industrial
- Collection:
- MotorScrubber™
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Polyester
- Package Quantity:
- Case of 10
- Pad Size:
- 8