1/2 hp 3-Bold Mount Garbage Disposal in Matte Silver
1/2 hp 3-Bold Mount Garbage Disposal in Matte Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Permanent magnet high-RPM means high-torque and less jams
- No name stamped into the rim of the flange, creating a smooth, clean look
- No de-jamming tool is required, it is self sufficient
- Safe for your septic system
- Removable splash guard
- Permanently lubricated, sleeve type bearings
- Cast stainless steel impellers
- Stainless steel grind ring, balanced turntable and balanced armature shaft
- Power cord factory installed
- ABS hopper and manual reset
Specifications
- AMP:
- 3.25
- Capacity:
- 29 oz
- Height:
- 13-1/4
- Horsepower:
- 1/2 hp
- Material:
- Stainless Steel
- Product Type:
- Continuous Feed
- RPM:
- 3200
- Type:
- MPROSELECT5
- UPC:
- 638441402192
- Volts:
- 110V
- Width:
- 5-3/4