1/2 in x 3/8 in. Supply Kit in Polished Chrome
1/2 in x 3/8 in. Supply Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FIPS
- End Connection 2:
- OD Compression
- End Connections:
- FIPS x OD Compression
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20
- NSF Certified:
- No
- Rigid:
- Yes
- UPC:
- 638441185910
- Water Supply Connector Type:
- Faucet