This product requires certification to purchase.

1-1/4 in. Sink Trap in Brushed Nickel

Mountain Plumbing Products

1-1/4 in. Sink Trap in Brushed Nickel

  • Fast #
  • Part #MMT20002BRN
  • Item #7086610
  • Manufacturer Part #MT2000-2/BRN
4.5 out of 5 Customer Rating
Brand image
Mountain Plumbing Products

1-1/4 in. Sink Trap in Brushed Nickel

  • Fast #
  • Part #MMT20002BRN
  • Item #7086610
  • Manufacturer Part #MT2000-2/BRN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Cleanout:
Yes
Color Finish Name:
Brushed Nickel
Gauge (metal):
17
Height:
4-3/4
IAPMO Listed:
No
Trap Material:
Brass
Trap Size:
1-1/4
UPC:
638441233253