This product requires certification to purchase.

1-1/4 in. Sink Trap in Polished Chrome

Mountain Plumbing Products

1-1/4 in. Sink Trap in Polished Chrome

  • Fast #
  • Part #MMT20002CPB
  • Item #7086760
  • Manufacturer Part #MT2000-2/CPB
4.1 out of 5 Customer Rating
Brand image
Mountain Plumbing Products

1-1/4 in. Sink Trap in Polished Chrome

  • Fast #
  • Part #MMT20002CPB
  • Item #7086760
  • Manufacturer Part #MT2000-2/CPB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Trap Size:
1-1/4
UPC:
638441232164