1-1/4 x 12 in. Lavatory Drain Tailpiece in Brushed Nickel
1-1/4 x 12 in. Lavatory Drain Tailpiece in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shown in Polished Chrome
- Replacement for shorter tailpieces on lavatory drains
- Can be cut to required size
- One-year warranty on all working parts
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/4 in x 1-1/2 in
- Gauge (metal):
- 17 ga
- Length:
- 12 in
- Material:
- Brass
- UPC:
- 638441132624