1-1/4 x 8 in. Slip Joint Tailpiece Extension Tube for Lavatory Drain in Polished Nickel
1-1/4 x 8 in. Slip Joint Tailpiece Extension Tube for Lavatory Drain in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Gauge (metal):
- 17
- IAPMO Listed:
- No
- Material:
- Brass
- UPC:
- 638441097732