1-1/4 in. Brass P-Trap in Brushed Nickel
1-1/4 in. Brass P-Trap in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Cleanout:
- No
- Color Finish Name:
- Brushed Nickel
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- Length:
- 24 in
- NSF Certified:
- No
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- UPC:
- 638441102115