1.5 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Brushed Nickel
1.5 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/4 in;3/8 in
- Faucet Height:
- 10-1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Self-Closing
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- Yes
- Spout Height:
- 7-3/8 in
- Spout Reach:
- 4-1/8 in
- UL Listed:
- No
- UPC:
- 638441193243