1.5 gph 115/220V Water Chiller
1.5 gph 115/220V Water Chiller
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Depth:
- 12 in
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 1.5 gph
- GSA Approved:
- No
- Height:
- 10-3/16 in
- IAPMO Listed:
- No
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UL Listed:
- Yes
- UPC:
- 638441225333
- Volts:
- 115/220V
- Width:
- 16 in