2-3/4 in. Deep Rough-In Adapter
2-3/4 in. Deep Rough-In Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shank adaptor for thicker countertop installations
- Works with Mountain Plumbing point of use faucets: MT600, MT624, MT625, and MT630
-
Lead Law Compliant, Not Certified
Specifications
- Faucet Part Type:
- Extension
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 2-3/4 in
- UPC:
- 638441122410