2-3/16 in. Lavatory Grid Drain with Tailpiece in Polished Chrome
2-3/16 in. Lavatory Grid Drain with Tailpiece in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shown in Solid Brass
- Decorative, fully plated, 20-hole drain for sinks and vessels without overflow
- Tailpiece measures 8" x 1 1/4" OD
- One-year warranty on all working parts
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Tailpiece Length:
- 4 in
- UPC:
- 638441152837