This product requires certification to purchase.

3/4 hp Stainless Steel Garbage Disposal with Power Cord

Mountain Plumbing Products

3/4 hp Stainless Steel Garbage Disposal with Power Cord

  • Fast #
  • Part #MSTEALTH750
  • Item #10126307
  • Manufacturer Part #MSTEALTH750
5 out of 5 Customer Rating
Brand image
Mountain Plumbing Products

3/4 hp Stainless Steel Garbage Disposal with Power Cord

  • Fast #
  • Part #MSTEALTH750
  • Item #10126307
  • Manufacturer Part #MSTEALTH750
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Permanent magnet high-RPM means high-torque and less jams
  • No name stamped into the rim of the flange, creating a smooth, clean look
  • No de-jamming tool is required, it is self sufficient
  • Safe for your septic system
  • Stellar anti-microbial technology for odor protection
  • Removable splash guard
  • Permanently lubricated, sleeve type bearings
  • Cast stainless steel impellers
  • Stainless steel grind ring, balanced turntable and balanced armature shaft
  • Power cord factory installed
  • Requires Certification
Dimensions & Measurements
Capacity
29 oz
Height
14-5/16 in
Width
5-5/16 in
Characteristics & Features
Material
Stainless Steel
Electrical & Operational Information
AMP
5
Horsepower
3/4 hp
RPM
3600
Volts
110V
Warranty & Product Information
Product Type
Continuous Feed
Type
MSTEALTH750
UL Listed
Yes
UPC
638441406411