3-1/2 in. Plastic Basket Strainer
3-1/2 in. Plastic Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Diameter:
- 2-15/16 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Strainer Size:
- 3-1/2 in
- UPC:
- 638441202389